Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Oil Separator replacement for 0532000302 / BUSCH

  • Mfr # B1AS0006458

  • Zoro # G910500727


product price: $40.49
/ea

Key Features

Inside Diameter
1.38"
Material
Microglass
Outside Diameter
2.81"
Application
Filtration
Length
9.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006458
Zoro #
G910500727
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.38"
Outside Diameter
2.81"
Length
9.88"

Details

Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1AS0018367 is a quality replacement for BUSCH / 0532000302. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.