Zoro Homepage

Air/Oil Separator replacement for 2013402029 / QUINCY

  • Mfr # B1AS0018433

  • Zoro # G611934142


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.5"
Length
9.18"
Inside Dia.
1.56"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0018433
Zoro #
G611934142
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.5"
Length
9.18"
Inside Dia.
1.56"

Details

Application
Filtration

Description

Beta 1 Filters B1AS0014345 is a quality replacement for QUINCY / 2013402029. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.