
Air/Oil Separator replacement for 202EDP6013 / GARDNER DENVER
Mfr # B1AS0006521
Zoro # G110501210
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Inside Diameter
5.66"
Outside Diameter
8.38"
Length
24.86"
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0006521
Zoro #
G110501210
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
5.66"
Outside Diameter
8.38"
Length
24.86"
Details
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1AS0005763 is a quality replacement for GARDNER DENVER / 202EDP6013. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.