
Air/Oil Separator replacement for 2117675 / GARDNER DENVER
Mfr # B1AS0001077
Zoro # G811933686
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.94"
Inside Dia.
1.94"
Length
6.12"
Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0001077
Zoro #
G811933686
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.94"
Inside Dia.
1.94"
Length
6.12"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0001082 is a quality replacement for GARDNER DENVER / 2117675. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.