Zoro Homepage

Air/Oil Separator replacement for 2250106789 / SULLAIR

  • Mfr # B1AS0006469

  • Zoro # G310500495


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
11.68"
Material
Microglass
Inside Diameter
1.31"
Outside Diameter
3.25"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006469
Zoro #
G310500495
UPC #
-
Country of Origin
United States

Dimensions

Length
11.68"
Inside Diameter
1.31"
Outside Diameter
3.25"

Details

Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1AS0013961 is a quality replacement for SULLAIR / 2250106789. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.