Zoro Homepage

Air/Oil Separator replacement for 3085 / PERFORMANCE FILTRATION

  • Mfr # B1AS0001509

  • Zoro # G910500963


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Inside Diameter
8.62"
Material
Microglass
Outside Diameter
13.81"
Length
19.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0001509
Zoro #
G910500963
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
8.62"
Outside Diameter
13.81"
Length
19.5"

Details

Application
Filtration
Material
Microglass

Description

Beta 1 Filters B1AS0001516 is a quality replacement for PERFORMANCE FILTRATION / 3085. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.