
Air/Oil Separator replacement for 4ZK02 / GRAINGER
Mfr # B1AS0001531
Zoro # G510500806
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Length
4.75"
Inside Diameter
2.5"
Outside Diameter
6.44"
Application
Filtration
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0001531
Zoro #
G510500806
UPC #
-
Country of Origin
United States
Dimensions
Length
4.75"
Inside Diameter
2.5"
Outside Diameter
6.44"
Details
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1AS0001530 is a quality replacement for GRAINGER / 4ZK02. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.