
Air/Oil Separator replacement for 532022 / BUSCH
Mfr # B1AS0006439
Zoro # G511933016
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Length
7.88"
Inside Dia.
1.06"
Material
Microglass
Outside Dia.
2.12"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AS0006439
Zoro #
G511933016
UPC #
-
Country of Origin
United States
Dimensions
Length
7.88"
Inside Dia.
1.06"
Outside Dia.
2.12"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0003350 is a quality replacement for BUSCH / 532022. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.