
Air/Oil Separator replacement for 53230301 / BUSCH
Mfr # B1AS0006460
Zoro # G910501229
product price: $67.15
/eaKey Features
For Use With
Filtration
Inside Diameter
1.38"
Outside Diameter
2.75"
Length
14.75"
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0006460
Zoro #
G910501229
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1.38"
Outside Diameter
2.75"
Length
14.75"
Details
For Use With
Filtration
Material
Microglass
Application
Filtration
Description
- • Filter replacement for 53230301-/ BUSCH
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Used in industrial application such as pneumatic systems and air compressors.
- • Designed to separate and remove oil aerosols and mists from compressed air or gases.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.