Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Oil Separator replacement for 532901520 / BUSCH

  • Mfr # B1AS0006462

  • Zoro # G510501124


product price: $66.15
/ea

Key Features

Length
19.68"
Outside Diameter
2.75"
Application
Filtration
Material
Microglass
Inside Diameter
1.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006462
Zoro #
G510501124
UPC #
-
Country of Origin
United States

Dimensions

Length
19.68"
Outside Diameter
2.75"
Inside Diameter
1.38"

Details

Application
Filtration
Material
Microglass

Description

Beta 1 Filters B1AS0003434 is a quality replacement for BUSCH / 532901520. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.