
Air/Oil Separator replacement for 82716 / EUROPEA
Mfr # B1AS0006493
Zoro # G211932678
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Material
Microglass
Length
13.38"
Outside Dia.
4.44"
Inside Dia.
2.56"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0006493
Zoro #
G211932678
UPC #
-
Country of Origin
United States
Dimensions
Length
13.38"
Outside Dia.
4.44"
Inside Dia.
2.56"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0005343 is a quality replacement for EUROPEA / 82716. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.