
Air/Oil Separator replacement for CEQ49P / CHICOPEE ENGINEERING
Mfr # B1AS0006481
Zoro # G211934757
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Length
9.12"
Outside Dia.
4.12"
Inside Dia.
2.31"
Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AS0006481
Zoro #
G211934757
UPC #
-
Country of Origin
United States
Dimensions
Length
9.12"
Outside Dia.
4.12"
Inside Dia.
2.31"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0014318 is a quality replacement for CHICOPEE ENGINEERING / CEQ49P. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.