Zoro Homepage

Air/Oil Separator replacement for CEQ49PA / CHICOPEE ENGINEERING

  • Mfr # B1AS0006485

  • Zoro # G610500706


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1.66"
Outside Diameter
4.12"
Material
Microglass
Application
Filtration
Length
9.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006485
Zoro #
G610500706
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.66"
Outside Diameter
4.12"
Length
9.56"

Details

Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1AS0014356 is a quality replacement for CHICOPEE ENGINEERING / CEQ49PA. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.