
Air/Oil Separator replacement for CEQ512PU / CHICOPEE ENGINEERING
Mfr # B1AS0006508
Zoro # G510500738
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
2.31"
Material
Microglass
Outside Diameter
5.75"
Length
11.44"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AS0006508
Zoro #
G510500738
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
2.31"
Outside Diameter
5.75"
Length
11.44"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0014393 is a quality replacement for CHICOPEE ENGINEERING / CEQ512PU. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.