
Air/Oil Separator replacement for DCC08025500 / FAI FILTRI
Mfr # B1AS0006469
Zoro # G810500834
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1.31"
Length
11.68"
Outside Diameter
3.25"
Application
Filtration
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AS0006469
Zoro #
G810500834
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1.31"
Length
11.68"
Outside Diameter
3.25"
Details
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1AS0001833 is a quality replacement for FAI FILTRI / DCC08025500. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.