
Air/Oil Separator replacement for DFN08029000 / FAI FILTRI
Mfr # B1AS0006683
Zoro # G511934303
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
Microglass
Inside Dia.
1.81"
Length
11.25"
Outside Dia.
3.12"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AS0006683
Zoro #
G511934303
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.81"
Length
11.25"
Outside Dia.
3.12"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0001706 is a quality replacement for FAI FILTRI / DFN08029000. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.