
Air/Oil Separator replacement for DFN1251202X / FAI FILTRI
Mfr # B1AS0001531
Zoro # G110501159
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
2.5"
Outside Diameter
6.44"
Application
Filtration
Length
4.75"
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AS0001531
Zoro #
G110501159
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
2.5"
Outside Diameter
6.44"
Length
4.75"
Details
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1AS0002082 is a quality replacement for FAI FILTRI / DFN1251202X. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.