Air/Oil Separator replacement for DFN22040500 / FAI FILTRI

  • Mfr # B1AS0006868

  • Zoro # G110501098


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
10.66"
Material
Microglass
Application
Filtration
Length
16"
Inside Diameter
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1AS0006868
Zoro #
G110501098
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
10.66"
Length
16"
Inside Diameter
5.25"

Details

Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1AS0002261 is a quality replacement for FAI FILTRI / DFN22040500. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.