
Air/Oil Separator replacement for DFN4755651U / FAI FILTRI (Discontinued)
- Mfr # B1AS0001303
- Zoro # G110501166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0001303
Zoro #
G110501166
UPC #
-
Country of Origin
United States
Dimensions
Length
22.25"
Inside Diameter
15"
Outside Diameter
23.75"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0002438 is a quality replacement for FAI FILTRI / DFN4755651U. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.