
Air/Oil Separator replacement for KV215005P / KELTEC
Mfr # B1AS0006750
Zoro # G710501245
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
7.88"
Length
9.88"
Inside Diameter
3.88"
Application
Filtration
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0006750
Zoro #
G710501245
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
7.88"
Length
9.88"
Inside Diameter
3.88"
Details
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1AS0006750 is a quality replacement for KELTEC / KV215005P. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.