Zoro Homepage

Air/Oil Separator replacement for KV95013 / KELTEC

  • Mfr # B1AS0006554

  • Zoro # G910500871


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1.5"
Material
Microglass
Application
Filtration
Length
14.06"
Outside Diameter
10.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006554
Zoro #
G910500871
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.5"
Length
14.06"
Outside Diameter
10.75"

Details

Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1AS0006554 is a quality replacement for KELTEC / KV95013. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.