Zoro Homepage

Air/Oil Separator replacement for MF0070514 / MAIN FILTER

  • Mfr # B1AS0001007

  • Zoro # G310500532


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Microglass
Length
12.75"
Inside Diameter
2.63"
Outside Diameter
5.5"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0001007
Zoro #
G310500532
UPC #
-
Country of Origin
United States

Dimensions

Length
12.75"
Inside Diameter
2.63"
Outside Diameter
5.5"

Details

Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1AS0001013 is a quality replacement for MAIN FILTER / MF0070514. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.