
Air/Oil Separator replacement for P538646 / DONALDSON
Mfr # B1AS0006481
Zoro # G111932822
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Material
Microglass
Length
9.12"
Inside Dia.
2.31"
Outside Dia.
4.12"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0006481
Zoro #
G111932822
UPC #
-
Country of Origin
United States
Dimensions
Length
9.12"
Inside Dia.
2.31"
Outside Dia.
4.12"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0004742 is a quality replacement for DONALDSON / P538646. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.