
Air/Oil Separator replacement for S138D0827 / UNITED AIR FILTER
Mfr # B1AS0006465
Zoro # G811934010
product price: $66.09
/eaKey Features
Length
3.75"
Inside Dia.
1.56"
Material
Microglass
Outside Dia.
3.12"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0006465
Zoro #
G811934010
UPC #
-
Country of Origin
United States
Dimensions
Length
3.75"
Inside Dia.
1.56"
Outside Dia.
3.12"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0010027 is a quality replacement for UNITED AIR FILTER / S138D0827. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.