
Air/Oil Separator replacement for S138D1417 / UNITED AIR FILTER
Mfr # B1AS0006868
Zoro # G110500718
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
10.66"
Length
16"
Material
Microglass
Inside Diameter
5.25"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0006868
Zoro #
G110500718
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
10.66"
Length
16"
Inside Diameter
5.25"
Details
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1AS0010548 is a quality replacement for UNITED AIR FILTER / S138D1417. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.