
Coalescer replacement filter for 1202356802 / ATLAS COPCO
Mfr # B1CF0001660
Zoro # G715459954
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Bowl Material
Microglass
Overall Height
25.25 in
Microns
1
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1CF0001660
Zoro #
G715459954
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25.25 in
Details
Bowl Material
Microglass
Microns
1
Filter Media
Microglass
Description
Beta 1 Filters B1CF0001661 is a quality replacement for ATLAS COPCO / 1202356802.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 1202356802-/ ATLAS COPCO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Used in industrial application such as pneumatic systems and air compressors.
- • Designed to separate and remove oil aerosols and mists from compressed air.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.