Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coalescer replacement filter for 7000796 / GARDNER DENVER

  • Mfr # B1CF0002016

  • Zoro # G115460437


product price: $66.29
/ea

Key Features

Overall Height
12 in
Bowl Material
Microglass
Filter Media
Microglass
Microns
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1CF0002016
Zoro #
G115460437
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in

Details

Bowl Material
Microglass
Filter Media
Microglass
Microns
1

Description

Beta 1 Filters B1CF0002017 is a quality replacement for GARDNER DENVER / 7000796.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 7000796-/ GARDNER DENVER
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Used in industrial application such as pneumatic systems and air compressors.
  • • Designed to separate and remove oil aerosols and mists from compressed air.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.