
Coalescer replacement filter for 91188771 / INGERSOLL RAND
Mfr # B1CF0001618
Zoro # G715459398
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Overall Height
25.25 in
Microns
0
Bowl Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1CF0001618
Zoro #
G715459398
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25.25 in
Details
Filter Media
Microglass
Microns
0
Bowl Material
Microglass
Description
Beta 1 Filters B1CF0001628 is a quality replacement for INGERSOLL RAND / 91188771.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 91188771-/ INGERSOLL RAND
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Used in industrial application such as pneumatic systems and air compressors.
- • Designed to separate and remove oil aerosols and mists from compressed air.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.