
Coalescer replacement filter for AA852 / H & H SALES
Mfr # B1CF0001198
Zoro # G215461587
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Microns
0
Overall Height
13 in
Filter Media
Microglass
Bowl Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1CF0001198
Zoro #
G215461587
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Details
Microns
0
Filter Media
Microglass
Bowl Material
Microglass
Description
Beta 1 Filters B1CF0003416 is a quality replacement for H & H SALES / AA852.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for AA852 / H & H SALES
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Used in industrial application such as pneumatic systems and air compressors.
- • Designed to separate and remove oil aerosols and mists from compressed air.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.