
Coalescer replacement filter for FW25120KEW / AIR SUPPLY
Mfr # B1CF0002016
Zoro # G615460623
product price: $66.29
/eaKey Features
Overall Height
12 in
Bowl Material
Microglass
Microns
1
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1CF0002016
Zoro #
G615460623
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Details
Bowl Material
Microglass
Microns
1
Filter Media
Microglass
Description
Beta 1 Filters B1CF0002015 is a quality replacement for AIR SUPPLY / FW25120KEW.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for FW25120KEW / AIR SUPPLY
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Used in industrial application such as pneumatic systems and air compressors.
- • Designed to separate and remove oil aerosols and mists from compressed air.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.