Zoro Homepage

Coalescer replacement filter for K295AA / DOMNICK HUNTER

  • Mfr # B1CF0001618

  • Zoro # G415459513


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Microglass
Microns
0
Overall Height
25.25 in
Bowl Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1CF0001618
Zoro #
G415459513
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25.25 in

Details

Filter Media
Microglass
Microns
0
Bowl Material
Microglass

Description

Beta 1 Filters B1CF0001624 is a quality replacement for DOMNICK HUNTER / K295AA.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for K295AA / DOMNICK HUNTER
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Used in industrial application such as pneumatic systems and air compressors.
  • • Designed to separate and remove oil aerosols and mists from compressed air.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.