
Fuel Replacement Filter for 22556138 / INGERSOLL RAND
Mfr # B1FF0029181
Zoro # G512364673
product price: $81.25
/ea
Free Shipping & Returns
Key Features
Length
4.04 in
Outside Dia.
3.27 in
Inside Dia.
0.87 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1FF0029181
Zoro #
G512364673
UPC #
-
Country of Origin
United States
Dimensions
Length
4.04 in
Outside Dia.
3.27 in
Inside Dia.
0.87 in
Details
Application
Filtration
Description
Beta 1 Filters B1FF0029182 is a quality replacement compatible with INGERSOLL RAND / 22556138. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Any OEM names and related trademarks are the property of their respective owners.
Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.