
Fuel Replacement Filter for 33166 / WIX
Mfr # B1FF0029178
Zoro # G612363989
product price: $46.95
/eaKey Features
Length
2.78 in
Outside Dia.
3.44 in
Inside Dia.
0.75 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1FF0029178
Zoro #
G612363989
UPC #
-
Country of Origin
United States
Dimensions
Length
2.78 in
Outside Dia.
3.44 in
Inside Dia.
0.75 in
Details
Application
Filtration
Description
Beta 1 Filters B1FF0001329 is a quality replacement compatible with WIX / 33166. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Any OEM names and related trademarks are the property of their respective owners.
Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.