Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Replacement Filter for 42511 / SULLAIR

  • Mfr # B1FF0029171

  • Zoro # G012364869


product price: $14.85
/ea

Key Features

Length
3.5 in
Outside Dia.
2.05 in
Application
Filtration
Inside Dia.
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1FF0029171
Zoro #
G012364869
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5 in
Outside Dia.
2.05 in
Inside Dia.
0.23 in

Details

Application
Filtration

Description

Beta 1 Filters B1FF0029177 is a quality replacement compatible with SULLAIR / 42511. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Any OEM names and related trademarks are the property of their respective owners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.