
Fuel Replacement Filter for 940986 / DYNAPAC
Mfr # B1FF0029195
Zoro # G115624044
product price: $18.25
/eaSold in multiples of 4 for $73.00
Key Features
Inside Dia.
0.848 in
Length
6.102 in
Outside Dia.
3.3 in
Microns
5 ยต
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1FF0029195
Zoro #
G115624044
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
0.848 in
Length
6.102 in
Outside Dia.
3.3 in
Details
Microns
5 ยต
Material
Cellulose
Description
Beta 1 Filters B1FF0029210 is a quality replacement for DYNAPAC / 940986.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for 940986-/ DYNAPAC
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with fuel quality, efficiency, and reliability in mind.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.