
Fuel Replacement Filter for AR50041 / JOHN DEERE
Mfr # B1FF0029185
Zoro # G515623999
product price: $17.89
/eaSold in multiples of 4 for $71.56
Key Features
Microns
5 ยต
Length
4.96 in
Width
3.7 in
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1FF0029185
Zoro #
G515623999
UPC #
-
Country of Origin
China
Dimensions
Length
4.96 in
Width
3.7 in
Details
Microns
5 ยต
Material
Cellulose
Description
Beta 1 Filters B1FF0018808 is a quality replacement for JOHN DEERE / AR50041.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for AR50041 / JOHN DEERE
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with fuel quality, efficiency, and reliability in mind.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.