Fuel Replacement Filter For Ff2354 / Filda Filters
- Mfr # B1FF0029195
- Zoro # G623294371
product price:Â
$
15.99
/ea
Sold in multiples of 4 for
$63.96
Key Features
Length
6.102 in
Outside Dia.
3.3 in
OEM Part Number
FF2354
Fits Brand
FILDA FILTERS
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1FF0029195
- Zoro #
- G623294371
- UPC #
- -
- Country of Origin
- China
- OEM Part Number
- FF2354
- Fits Brand
- FILDA FILTERS
- Application
- Filtration
- Micron Rating
- 5 micron
- Material
- Cellulose
Dimensions
- Length
- 6.102 in
- Outside Dia.
- 3.3 in
- Inside Dia.
- 0.848 in
Description
Beta 1 Filters B1FF0029244 is a quality replacement for FILDA FILTERS / FF2354.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.