Zoro Homepage

Fuel Replacement Filter for L8569F / LUBER-FINER

  • Mfr # B1FF0029195

  • Zoro # G115624006


product price: $18.25
/ea
Sold in multiples of 4 for $73.00

Key Features

Outside Dia.
3.3 in
Material
Cellulose
Microns
5 ยต
Inside Dia.
0.848 in
Length
6.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1FF0029195
Zoro #
G115624006
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3.3 in
Inside Dia.
0.848 in
Length
6.102 in

Details

Material
Cellulose
Microns
5 ยต

Description

Beta 1 Filters B1FF0029219 is a quality replacement for LUBER-FINER / L8569F.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for L8569F / LUBER-FINER
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with fuel quality, efficiency, and reliability in mind.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.