Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Replacement Filter for P551130 / DONALDSON

  • Mfr # B1FF0029185

  • Zoro # G415624034


product price: $17.89
/ea
Sold in multiples of 4 for $71.56

Key Features

Length
4.96 in
Width
3.7 in
Material
Cellulose
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1FF0029185
Zoro #
G415624034
UPC #
-
Country of Origin
China

Dimensions

Length
4.96 in
Width
3.7 in

Details

Material
Cellulose
Microns
5 ยต

Description

Beta 1 Filters B1FF0018831 is a quality replacement for DONALDSON / P551130.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for P551130 / DONALDSON
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with fuel quality, efficiency, and reliability in mind.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.