Zoro Homepage

Fuel Replacement Filter for P556245 / DONALDSON

  • Mfr # B1FF0029178

  • Zoro # G312363869


product price: $46.95
/ea

Key Features

Length
2.78 in
Outside Dia.
3.44 in
Application
Filtration
Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1FF0029178
Zoro #
G312363869
UPC #
-
Country of Origin
United States

Dimensions

Length
2.78 in
Outside Dia.
3.44 in
Inside Dia.
0.75 in

Details

Application
Filtration

Description

Beta 1 Filters B1FF0001156 is a quality replacement compatible with DONALDSON / P556245. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Any OEM names and related trademarks are the property of their respective owners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.