Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 0007L003P / HYDAC/HYCON

  • Mfr # B1HF0128711

  • Zoro # G711453017


product price: $29.49
/ea
Sold in multiples of 4 for $117.96

Key Features

Microns
5 ยต
Application
Filtration
Inside Dia.
4.84"
Head Material
Cellulose
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0128711
Zoro #
G711453017
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
4.84"
Length
10"
Outside Dia.
11.5"

Details

Item
Hydraulic Filter
Microns
5 ยต
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose

Description

Beta 1 Filters B1HF0128710 is a quality replacement for HYDAC/HYCON / 0007L003P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.