Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 0009839344 / LINDE

  • Mfr # B1HF0127550

  • Zoro # G010492908


product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
LINDE
Filter Media
Cellulose
Micron Rating
25 ยต
Application
Filtration
Outside Dia.
4.291"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0127550
Zoro #
G010492908
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.291"
Length
10.925"
Inside Diameter
0.748"

Details

Replaces OEM Brand
LINDE
Replaces OEM Part
9839344
Filter Media
Cellulose
Micron Rating
25 ยต
Application
Filtration
Head Material
Cellulose

Description

Beta 1 Filters B1HF0127557 is a quality replacement for LINDE / 0009839344.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.