Zoro Homepage

Hydraulic replacement filter for 00306928 / HYDAC/HYCON

  • Mfr # B1HF0077238

  • Zoro # G611453063


product price: $144.99
/ea
Sold in multiples of 2 for $289.98
Free Shipping & Returns

Key Features

Application
Filtration
Outside Dia.
9.75"
Inside Dia.
6"
Length
9.88"
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0077238
Zoro #
G611453063
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
9.75"
Inside Dia.
6"
Length
9.88"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
5 ยต
Filter Media
Wire Mesh
Head Material
Polyester Felt

Description

Beta 1 Filters B1HF0077644 is a quality replacement for HYDAC/HYCON / 00306928.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.