Zoro Homepage

Hydraulic replacement filter for 00309120 / HYDAC/HYCON

  • Mfr # B1HF0186524

  • Zoro # G710493281


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HYDAC/HYCON
Filter Media
Wire Mesh
Micron Rating
25 µ
Outside Dia.
3.76"
Length
16.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186524
Zoro #
G710493281
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.76"
Length
16.22"
Inside Diameter
2.697"

Details

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
309120
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0104098 is a quality replacement for HYDAC/HYCON / 00309120.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.