
Hydraulic replacement filter for 00309138 / HYDAC/HYCON
Mfr # B1HF0100059
Zoro # G112363601
product price: $83.55
/eaSold in multiples of 2 for $167.10
Free Shipping & Returns
Key Features
Length
3.937 in
Head Material
Wire Mesh
Outside Dia.
1.654 in
Microns
50 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100059
Zoro #
G112363601
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.937 in
Outside Dia.
1.654 in
Inside Dia.
0.874 in
Details
Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
50 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0104104 is a quality replacement for HYDAC/HYCON / 00309138.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.