
Hydraulic replacement filter for 00313466 / HYDAC/HYCON
Mfr # B1HF0101957
Zoro # G410493048
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Filter Media
Cellulose
Micron Rating
10 µ
Length
36.26"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0101957
Zoro #
G410493048
UPC #
-
Country of Origin
Italy
Dimensions
Length
36.26"
Outside Dia.
5.65"
Inside Diameter
3.799"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
313466
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0104457 is a quality replacement for HYDAC/HYCON / 00313466.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.