Zoro Homepage

Hydraulic replacement filter for 00319471 / HYDAC/HYCON

  • Mfr # B1HF0072995

  • Zoro # G710485828


product price: $83.45
/ea
Sold in multiples of 2 for $166.90
Free Shipping & Returns

Key Features

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
319471
Filter Media
Microglass
Micron Rating
10 ยต
Outside Dia.
2.283"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0072995
Zoro #
G710485828
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.283"
Length
9.803"
Inside Diameter
1.268"

Details

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
319471
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0073565 is a quality replacement for HYDAC/HYCON / 00319471.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.