Zoro Homepage

Hydraulic replacement filter for 0040DN010BN3HC / HYDAC/HYCON

  • Mfr # B1HF0119862

  • Zoro # G510498271


product price: $74.89
/ea
Sold in multiples of 4 for $299.56

Key Features

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0040DN010BN3HC
Filter Media
Microglass
Micron Rating
10 ยต
Outside Dia.
1.752"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0119862
Zoro #
G510498271
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.752"
Length
3.858"
Inside Diameter
0.878"

Details

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0040DN010BN3HC
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0120589 is a quality replacement for HYDAC/HYCON / 0040DN010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.