Zoro Homepage

Hydraulic replacement filter for 010483 / FILTER MART

  • Mfr # B1HF0038897

  • Zoro # G311452854


product price: $90.09
/ea
Sold in multiples of 2 for $180.18
Free Shipping & Returns

Key Features

Application
Filtration
Outside Dia.
3.898"
Inside Dia.
1.654"
Length
9.252"
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0038897
Zoro #
G311452854
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898"
Inside Dia.
1.654"
Length
9.252"

Details

Application
Filtration
Item
Hydraulic Filter
Filter Media
Cellulose
Microns
10 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0039253 is a quality replacement for FILTER MART / 010483.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.