
Hydraulic replacement filter for 0110D010BNHC / HYDAC/HYCON
Mfr # B1HF0075415
Zoro # G810488125
product price: $67.29
/eaSold in multiples of 4 for $269.16
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0110D010BNHC
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075415
Zoro #
G810488125
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.024"
Outside Dia.
1.85"
Inside Diameter
0.882"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0110D010BNHC
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0078531 is a quality replacement for HYDAC/HYCON / 0110D010BNHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.